Zoro Homepage

30X80MmCelluloseExtractionThimbles, PK25

  • Mfr # 12K940

  • Zoro # G4624645


product price: $89.39
/pk 25, $3.58/ea
Free Shipping & Returns

Key Features

For Use With
Soxhlet Extractors
Diameter
30 mm
Material
Cellulose
Temp. Range
Nominal
Height
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K940
Zoro #
G4624645
UPC #
190735552889
Country of Origin
United States

Dimensions

Diameter
30 mm
Height
80 mm
Wall Thickness
1.5 mm
Body Diameter - Metric
30 mm
Overall Height - Metric
80 mm
Inside Diameter - Metric
30 mm

Details

Item
Extraction Thimble
For Use With
Soxhlet Extractors
Material
Cellulose
Temp. Range
Nominal

Description

Extraction Thimble, Body Diameter - Metric 30 mm, Inside Diameter - Metric 30 mm, Overall Height - Metric 80 mm, Wall Thickness 1.5 mm, Maximum Pore Size Not Applicable, Minimum Pore Size Not Applicable, Material Cellulose, For Use With Soxhlet Extractors, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.