Zoro Homepage

3UmQuantitativeFilterPaper15.0Cm, PK100

  • Mfr # 12K935

  • Zoro # G4589654


product price: $21.69
/pk 100, $0.22/ea

Key Features

For Use With
Gas, Liquids
Diameter
15 cm
Pore Size
3.0um
Material
Cellulose
Grade
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K935
Zoro #
G4589654
UPC #
190735552834
Country of Origin
United States

Dimensions

Diameter
15 cm
Pore Size
3.0um
Thickness
0.165 mm
Maximum Pore Size
3 micron
Minimum Pore Size
3 micron

Details

Item
Quantitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
44
Temp. Range
Nominal
Shape
Disc
Porosity
Slow
Fluted
No
Standards
FDA

Description

Quantitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Slow, Minimum Pore Size 3 micron, Maximum Pore Size 3 micron, Thickness 0.165 mm, Fluted No, Grade 44, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.