Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6umQualitativeFilterPaper12.5cm, PK100

  • Mfr # 12K908

  • Zoro # G4558906


product price: $10.79
/pk 100, $0.11/ea

Key Features

For Use With
Gas, Liquids
Diameter
12.5 cm
Pore Size
6.0um
Material
Cellulose
Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K908
Zoro #
G4558906
UPC #
190735552575
Country of Origin
United States

Dimensions

Diameter
12.5 cm
Pore Size
6.0um
Thickness
0.32 mm
Maximum Pore Size
6 micron
Minimum Pore Size
6 micron

Details

Item
Qualitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
3
Temp. Range
Nominal
Shape
Disc
Standards
FDA
Fluted
No
Porosity
Slow

Description

Qualitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Slow, Minimum Pore Size 6 micron, Maximum Pore Size 6 micron, Thickness 0.32 mm, Fluted No, Grade 3, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.