Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8umQualitativeFilterPaper15.0cm, PK100

  • Mfr # 12K905

  • Zoro # G4591097


product price: $27.79
/pk 100, $0.28/ea

Key Features

For Use With
Gas, Liquids
Diameter
15 cm
Pore Size
8.0um
Material
Cellulose
Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K905
Zoro #
G4591097
UPC #
190735552544
Country of Origin
United States

Dimensions

Diameter
15 cm
Pore Size
8.0um
Thickness
0.17 mm
Maximum Pore Size
8 micron
Minimum Pore Size
8 micron

Details

Item
Qualitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
2
Temp. Range
Nominal
Shape
Disc
Standards
FDA
Porosity
Medium-Slow
Fluted
No

Description

Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Medium-Slow, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.17 mm, Fluted No, Grade 2, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.