Zoro Homepage

8UmQuantitativeFilterPaper15.0Cm, PK100

  • Mfr # 12K914

  • Zoro # G4591781


product price: $25.19
/pk 100, $0.25/ea

Key Features

For Use With
Gas, Liquids
Diameter
15 cm
Pore Size
8.0um
Material
Cellulose
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K914
Zoro #
G4591781
UPC #
190735552636
Country of Origin
United States

Dimensions

Diameter
15 cm
Pore Size
8.0um
Thickness
0.2 mm
Minimum Pore Size
8 micron
Maximum Pore Size
8 micron

Details

Item
Quantitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
40
Temp. Range
Nominal
Fluted
No
Porosity
Medium
Standards
FDA
Shape
Disc

Description

Quantitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.2 mm, Fluted No, Grade 40, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.