Zoro Homepage

8UmQuantitativeFilterPaper18.5Cm, PK100

  • Mfr # 12K915

  • Zoro # G4590311


product price: $29.99
/pk 100, $0.30/ea

Key Features

For Use With
Gas, Liquids
Diameter
18.5 cm
Pore Size
8.0um
Material
Cellulose
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K915
Zoro #
G4590311
UPC #
190735552643
Country of Origin
United States

Dimensions

Diameter
18.5 cm
Pore Size
8.0um
Thickness
0.2 mm
Minimum Pore Size
8 micron
Maximum Pore Size
8 micron

Details

Item
Quantitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
40
Temp. Range
Nominal
Porosity
Medium
Fluted
No
Shape
Disc
Standards
FDA

Description

Quantitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.2 mm, Fluted No, Grade 40, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.