Filter Membrane, Pore 0.7um, Dia 7.0, PK100
Mfr # 12K958
Zoro # G4570666
product price: $61.79
/pk 100, $0.62/eaKey Features
For Use With
Liquids or Air
Diameter
7 cm
Pore Size
0.7 um
Material
Binderless Borosilicate Glass Microfiber
Grade
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12K958
Zoro #
G4570666
UPC #
190735553060
Country of Origin
United States
Dimensions
Diameter
7 cm
Pore Size
0.7 um
Thickness
0.4 mm
Details
Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Borosilicate Glass Microfiber
Grade
F
Temp. Range
Up to 500 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
500 Degrees C
Description
Glass Microfiber Filter, Diameter 7 cm, Grade F, Thickness 0.4 mm, Pore Size 0.7 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.