Zoro Homepage

Filter Membrane, Pore 1.0um, 4.25cm, PK100

  • Mfr # 12K877

  • Zoro # G4577194


product price: $36.39
/pk 100, $0.36/ea

Key Features

For Use With
Liquids or Air
Diameter
4.25 cm
Pore Size
1 um
Material
Binderless Borosilicate Glass Microfiber
Grade
A-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K877
Zoro #
G4577194
UPC #
190735552285
Country of Origin
United States

Dimensions

Diameter
4.25 cm
Pore Size
1 um
Thickness
0.33 mm

Details

Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Borosilicate Glass Microfiber
Grade
A-E
Temp. Range
Up to 500 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
500 Degrees C

Description

Glass Microfiber Filter, Diameter 4.25 cm, Grade A-E, Thickness 0.33 mm, Pore Size 1 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.