Zoro Homepage

Filter Membrane, Pore 1.2um, 4.25cm, PK100

  • Mfr # 12K885

  • Zoro # G4611546


product price: $16.99
/pk 100, $0.17/ea

Key Features

For Use With
Liquids or Air
Diameter
4.25 cm
Pore Size
1.2 um
Material
Binderless Borosilicate Glass Microfiber
Grade
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K885
Zoro #
G4611546
UPC #
190735552353
Country of Origin
United States

Dimensions

Diameter
4.25 cm
Pore Size
1.2 um
Thickness
0.28 mm

Details

Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Borosilicate Glass Microfiber
Grade
C
Temp. Range
Up to 500 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
500 Degrees C

Description

Glass Microfiber Filter, Diameter 4.25 cm, Grade C, Thickness 0.28 mm, Pore Size 1.2 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.