Filter Membrane, Pore 1.2um, 9.0cm, PK100
Mfr # 12K889
Zoro # G4610191
product price: $44.69
/pk 100, $0.45/eaKey Features
For Use With
Liquids or Air
Diameter
9 cm
Pore Size
1.2 um
Material
Binderless Borosilicate Glass Microfiber
Grade
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12K889
Zoro #
G4610191
UPC #
190735552391
Country of Origin
United States
Dimensions
Diameter
9 cm
Pore Size
1.2 um
Thickness
0.28 mm
Details
Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Borosilicate Glass Microfiber
Grade
C
Temp. Range
Up to 500 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
500 Degrees C
Description
Glass Microfiber Filter, Diameter 9 cm, Grade C, Thickness 0.28 mm, Pore Size 1.2 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.