Zoro Homepage

Filter Membrane, Pore 1.6um, Dia 7cm, PK100

  • Mfr # 14A850

  • Zoro # G4597311


product price: $33.49
/pk 100, $0.33/ea

Key Features

For Use With
Liquids or Air
Diameter
7 cm
Pore Size
1.6 um
Material
Binderless Borosilicate Glass Microfiber
Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A850
Zoro #
G4597311
UPC #
190735553640
Country of Origin
United States

Dimensions

Diameter
7 cm
Pore Size
1.6 um
Thickness
0.3 mm

Details

Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Borosilicate Glass Microfiber
Grade
A
Temp. Range
Up to 500 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
500 Degrees C

Description

Glass Microfiber Filter, Diameter 7 cm, Grade A, Thickness 0.3 mm, Pore Size 1.6 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.