Filter Membrane, VSS, 8.26cm, PK100
Mfr # 12L003
Zoro # G4587046
product price: $58.99
/pk 100, $0.59/eaKey Features
For Use With
Liquids or Air
Diameter
8.26 cm
Pore Size
1.5 um
Material
Binderless Borosilicate Glass Microfiber
Grade
VSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12L003
Zoro #
G4587046
UPC #
190735553497
Country of Origin
United States
Dimensions
Diameter
8.26 cm
Pore Size
1.5 um
Thickness
0.43 mm
Details
Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Borosilicate Glass Microfiber
Grade
VSS
Temp. Range
Up to 550 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
550 Degrees C
Description
Glass Microfiber Filter, Diameter 8.26 cm, Grade VSS, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.