Zoro Homepage

Filter Paper, Pore 20-30um, Dia 24cm, PK100

  • Mfr # 12K899

  • Zoro # G4587301


product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

For Use With
Liquids or Air
Diameter
24 cm
Pore Size
20-30um
Material
Cellulose
Grade
1312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K899
Zoro #
G4587301
UPC #
190735552490
Country of Origin
United States

Dimensions

Diameter
24 cm
Pore Size
20-30um
Thickness
0.22 mm
Minimum Pore Size
20 micron
Maximum Pore Size
30 micron

Details

Item
Qualitative Filter Paper
For Use With
Liquids or Air
Material
Cellulose
Grade
1312
Temp. Range
Nominal
Standards
FDA
Fluted
No
Shape
Disc
Porosity
Fast

Description

Qualitative Filter Paper, Diameter 24 cm, Material Cellulose, Porosity Fast, Minimum Pore Size 20 micron, Maximum Pore Size 30 micron, Thickness 0.22 mm, Fluted No, Grade 1312, For Use With Liquids or Air, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.