Zoro Homepage

Filter Paper, Pore 2.5um, Dia 12.5cm, PK100

  • Mfr # 12K927

  • Zoro # G4628215


product price: $22.19
/pk 100, $0.22/ea

Key Features

For Use With
Gas, Liquids
Diameter
12.5 cm
Pore Size
2.5um
Material
Cellulose
Grade
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K927
Zoro #
G4628215
UPC #
190735552766
Country of Origin
United States

Dimensions

Diameter
12.5 cm
Pore Size
2.5um
Thickness
0.17 mm
Minimum Pore Size
2.5 micron
Maximum Pore Size
2.5 micron

Details

Item
Quantitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
42
Temp. Range
Nominal
Standards
FDA
Porosity
Slow
Fluted
No
Shape
Disc

Description

Quantitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Slow, Minimum Pore Size 2.5 micron, Maximum Pore Size 2.5 micron, Thickness 0.17 mm, Fluted No, Grade 42, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.