FilterPaper, Dia 4.7cm, Pore0.45um, PK1000
Mfr # 14A840
Zoro # G4538886
product price: $461.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
For Use With
Air, Liquids
Diameter
47 mm
Pore Size
0.45 um
Material
Mixed Cellulose Esters
Grade
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14A840
Zoro #
G4538886
UPC #
190735553541
Country of Origin
United States
Dimensions
Diameter
47 mm
Pore Size
0.45 um
Details
Item
Membrane Filter
For Use With
Air, Liquids
Material
Mixed Cellulose Esters
Grade
FDA
Temp. Range
Nominal
Product Type
Membrane Filter
Hydrophilic
Yes
Sterile/Non-Sterile
Sterile
Solvent Releasing
Yes
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Mixed Cellulose Esters, Sterile/Non-Sterile Sterile, Product Type Membrane Filter, For Use With Air, Liquids, Hydrophilic Yes, Solvent Releasing Yes, Grade FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.