Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Microfiber Filter, 125mm dia., PK100

  • Mfr # LSS-AH1250

  • Zoro # G1857725


product price: $178.99
/pk 100, $1.79/ea
Free Shipping & Returns

Key Features

Grade
934-AH
Diameter
12.5 cm
Material
Binderless Borosilicate Glass Microfiber
Pore Size
1.5 um
For Use With
Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Volatile Suspended Solids, Water Pollution Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS-AH1250
Zoro #
G1857725
UPC #
-
Country of Origin
China

Dimensions

Diameter
12.5 cm
Pore Size
1.5 um
Thickness
0.43 mm

Details

Item
Glass Microfiber Filter
Grade
934-AH
Material
Binderless Borosilicate Glass Microfiber
For Use With
Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Volatile Suspended Solids, Water Pollution Monitoring
Temp. Range
Up to 550 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
550 Degrees C

Description

Glass Microfiber Filter, Diameter 12.5 cm, Grade 934-AH, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Volatile Suspended Solids, Water Pollution Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.