Zoro Homepage

Moisture Analyzer Pad, 3-1/2 in. L, PK200

  • Mfr # 45FG79

  • Zoro # G1857707


product price: $37.39
/pk 200, $0.19/ea

Key Features

Material
Borosilicate Glass Microfiber
Finish
Smooth
Color
White
Overall Width
3 1/2 in
For Use With
Moisture Analyzers, Microwave and Halogen Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FG79
Zoro #
G1857707
UPC #
190735558188
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Length
3 1/2 in
Overall Height
1/64 in

Details

Item
Moisture Analyzer Pad
Material
Borosilicate Glass Microfiber
Finish
Smooth
Color
White
For Use With
Moisture Analyzers, Microwave and Halogen Type

Description

Moisture Analyzer Pad, White, Smooth Finish, Borosilicate Glass Microfiber, Overall Height 1/64 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, For Use With Moisture Analyzers, Microwave and Halogen Type, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.