Non-Sterile PK100
Mfr # LE-IWT-ES20025
Zoro # G010081058
product price: $201.99
/pk 100, $2.02/ea
Free Shipping & Returns
Key Features
Standards
ISO 9001:2015
Outlet Connection Gender
Male
Maximum Capacity
100 mL
Compatible Product Type
Leur Lock Syringe
Inlet Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-IWT-ES20025
Zoro #
G010081058
UPC #
-
Country of Origin
United States
Dimensions
Membrane Diameter
25 mm
Housing Diameter
25 mm
Pore Size
0.22 um
Details
Item
Syringe Filter
Standards
ISO 9001:2015
Outlet Connection Gender
Male
Maximum Capacity
100 mL
Compatible Product Type
Leur Lock Syringe
Inlet Connection Gender
Female
Autoclavable
Yes
Housing Material
Polypropylene
Filter Material
Polyethersulfone
Product Type
Syringe Filter
Maximum Operating Pressure - English
50 psi
Maximum Operating Pressure - Metric
90 bar
Outlet Connection Type
Luer-slip (no- barb)
Inlet Connection Type
Female Luer Lock
Sterile/Non-Sterile
Non-Sterile
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Luer-slip (no- barb), Membrane Diameter 25 mm, Maximum Operating Pressure - English 50 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Polyethersulfone, Compatible Product Type Leur Lock Syringe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.