Nylon Syringe Filters 0.22, PK100
Mfr # 12K960
Zoro # G4629581
product price: $123.25
/pk 100, $1.23/ea
Free Shipping & Returns
Key Features
Housing Material
Polypropylene
Capacity
100 mL
Pore Size
0.22 um
Max. Pressure
90 bar
For Use With
liquids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12K960
Zoro #
G4629581
UPC #
190735553084
Country of Origin
United States
Dimensions
Pore Size
0.22 um
Membrane Dia.
25 mm
Housing Diameter
25 mm
Membrane Diameter
25 mm
Details
Housing Material
Polypropylene
Capacity
100 mL
Max. Pressure
90 bar
For Use With
liquids
Inlet Connection
Luer-Lok(TM)
Outlet Connection
Luer-Slip (No- Barb)
Filter Material
Nylon
Item
Syringe Filter
Product Type
Syringe Filter
Maximum Operating Pressure - Metric
90 bar
Outlet Connection Type
Male Luer Slip
Maximum Capacity
100 mL
Inlet Connection Gender
Female
Compatible Product Type
Female Luer Lock Inlet
Outlet Connection Gender
Male
Maximum Operating Pressure - English
87 psi
Sterile/Non-Sterile
Non-Sterile
Inlet Connection Type
Female Luer Lock
Autoclavable
Yes
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.