Nylon Syringe Filters 0.45, PK100
Mfr # 12K961
Zoro # G4634192
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
Key Features
Pore Size
0.45 um
Capacity
100 mL
Filter Material
Nylon
Membrane Dia.
25 mm
Housing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12K961
Zoro #
G4634192
UPC #
190735553091
Country of Origin
United States
Dimensions
Pore Size
0.45 um
Membrane Dia.
25 mm
Membrane Diameter
25 mm
Housing Diameter
25 mm
Details
Item
Syringe Filter
Capacity
100 mL
Filter Material
Nylon
Housing Material
Polypropylene
Inlet Connection
Luer-Lok(TM)
Max. Pressure
90 bar
For Use With
liquids
Outlet Connection
Luer-Slip (No- Barb)
Product Type
Syringe Filter
Autoclavable
Yes
Compatible Product Type
Female Luer Lock Inlet
Maximum Operating Pressure - English
87 psi
Inlet Connection Type
Female Luer Lock
Outlet Connection Type
Male Luer Slip
Sterile/Non-Sterile
Non-Sterile
Inlet Connection Gender
Female
Maximum Operating Pressure - Metric
90 bar
Outlet Connection Gender
Male
Maximum Capacity
100 mL
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.