Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pes Syringe Filters 0.22, PK100

  • Mfr # 12K969

  • Zoro # G4568611


product price: $142.16
/pk 100, $1.42/ea
Free Shipping & Returns

Key Features

For Use With
liquids
Outlet Connection
Luer-Slip (No- Barb)
Filter Material
Polyethersulfone
Inlet Connection
Luer-Lok(TM)
Pore Size
0.22 um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K969
Zoro #
G4568611
UPC #
190735553176
Country of Origin
United States

Dimensions

Pore Size
0.22 um
Membrane Dia.
25 mm
Membrane Diameter
25 mm
Housing Diameter
25 mm

Details

For Use With
liquids
Outlet Connection
Luer-Slip (No- Barb)
Filter Material
Polyethersulfone
Inlet Connection
Luer-Lok(TM)
Item
Syringe Filter
Housing Material
Polypropylene
Max. Pressure
90 bar
Capacity
100 mL
Product Type
Syringe Filter
Inlet Connection Gender
Female
Maximum Operating Pressure - Metric
90 bar
Outlet Connection Type
Male Luer Slip
Maximum Capacity
100 mL
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Outlet Connection Gender
Male
Maximum Operating Pressure - English
87 psi
Inlet Connection Type
Female Luer Lock
Compatible Product Type
Female Luer Lock Inlet
Compatible Solutions
Bacteriophage and Infusion Solution

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Polyethersulfone, Compatible Product Type Female Luer Lock Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.