Ptfe Syringe Filters 0.45, PK100
Mfr # 12K963
Zoro # G4623315
product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns
Key Features
Max. Pressure
90 bar
Outlet Connection
Luer-Slip (No- Barb)
Pore Size
0.45 um
Capacity
100 mL
Inlet Connection
Luer-Lok(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12K963
Zoro #
G4623315
UPC #
190735553114
Country of Origin
United States
Dimensions
Pore Size
0.45 um
Membrane Dia.
13 mm
Housing Diameter
13 mm
Membrane Diameter
13 mm
Details
Max. Pressure
90 bar
Outlet Connection
Luer-Slip (No- Barb)
Capacity
100 mL
Inlet Connection
Luer-Lok(TM)
For Use With
liquids
Housing Material
Polypropylene
Item
Syringe Filter
Filter Material
PTFE
Product Type
Syringe Filter
Autoclavable
Yes
Inlet Connection Type
Female Luer Lock
Maximum Operating Pressure - English
87 psi
Sterile/Non-Sterile
Non-Sterile
Maximum Capacity
10 mL
Outlet Connection Gender
Male
Maximum Operating Pressure - Metric
45 bar
Inlet Connection Gender
Female
Outlet Connection Type
Male Luer Slip
Compatible Solutions
Aqueous and Mild Organic Solution
Compatible Product Type
Female Luer Lock Inlet
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 45 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.