Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ptfe Syringe Filters 0.45, PK100

  • Mfr # 12K965

  • Zoro # G4636021


product price: $173.99
/pk 100, $1.74/ea
Free Shipping & Returns

Key Features

Max. Pressure
90 bar
Membrane Dia.
25 mm
Filter Material
PTFE
Inlet Connection
Luer-Lok(TM)
Capacity
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K965
Zoro #
G4636021
UPC #
190735553138
Country of Origin
United States

Dimensions

Membrane Dia.
25 mm
Pore Size
0.45 um
Membrane Diameter
25 mm
Housing Diameter
25 mm

Details

Max. Pressure
90 bar
Filter Material
PTFE
Inlet Connection
Luer-Lok(TM)
Capacity
100 mL
For Use With
liquids
Outlet Connection
Luer-Slip (No- Barb)
Housing Material
Polypropylene
Item
Syringe Filter
Product Type
Syringe Filter
Sterile/Non-Sterile
Non-Sterile
Compatible Solutions
Aqueous and Mild Organic Solution
Inlet Connection Type
Female Luer Lock
Outlet Connection Gender
Male
Maximum Operating Pressure - English
87 psi
Outlet Connection Type
Male Luer Slip
Maximum Capacity
100 mL
Maximum Operating Pressure - Metric
90 bar
Compatible Product Type
Female Luer Lock Inlet
Autoclavable
Yes
Inlet Connection Gender
Female

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.