Zoro Homepage

Pvdf Syringe Filters 0.45, PK100

  • Mfr # 12K967

  • Zoro # G4533137


product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns

Key Features

Outlet Connection
Luer-Slip (No- Barb)
Filter Material
PVDF
Pore Size
0.45 um
Max. Pressure
90 bar
Capacity
10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K967
Zoro #
G4533137
UPC #
190735553152
Country of Origin
United States

Dimensions

Pore Size
0.45 um
Membrane Dia.
13 mm
Membrane Diameter
13 mm
Housing Diameter
13 mm

Details

Outlet Connection
Luer-Slip (No- Barb)
Filter Material
PVDF
Max. Pressure
90 bar
Capacity
10 mL
Item
Syringe Filter
For Use With
liquids
Inlet Connection
Luer-Lok(TM)
Housing Material
Polypropylene
Product Type
Syringe Filter
Inlet Connection Type
Female Luer Lock
Compatible Solutions
Organic Solvent
Compatible Product Type
Female Luer Lock Inlet
Outlet Connection Gender
Male
Outlet Connection Type
Male Luer Slip
Maximum Operating Pressure - English
87 psi
Sterile/Non-Sterile
Non-Sterile
Maximum Operating Pressure - Metric
45 bar
Inlet Connection Gender
Female
Maximum Capacity
10 mL
Autoclavable
Yes

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 45 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.