Zoro Homepage

Qualitative Filter Paper, 15.0cm, PK100

  • Mfr # 12K923

  • Zoro # G4559441


product price: $16.69
/pk 100, $0.17/ea

Key Features

For Use With
Gas, Liquids
Diameter
15 cm
Pore Size
25.0um
Material
Cellulose
Grade
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K923
Zoro #
G4559441
UPC #
190735552728
Country of Origin
United States

Dimensions

Diameter
15 cm
Pore Size
25.0um
Thickness
0.21 mm
Maximum Pore Size
25 micron
Minimum Pore Size
25 micron

Details

Item
Qualitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
4
Temp. Range
Nominal
Shape
Disc
Porosity
Fast
Standards
FDA
Fluted
No

Description

Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Fast, Minimum Pore Size 25 micron, Maximum Pore Size 25 micron, Thickness 0.21 mm, Fluted No, Grade 4, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.