Zoro Homepage

Sorbent Pad, 4.5 in x 5 in, Green, Polypropylene, 500 PK

  • Mfr # LEHAP-050450-CS

  • Zoro # G7823529


product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Size
4.5 in x 5 in
Product Type
Sorbent Pad
Color
Green
Length
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEHAP-050450-CS
Zoro #
G7823529
UPC #
-
Country of Origin
United States

Dimensions

Size
4.5 in x 5 in
Length
4.5"
Width
5"
Height
4.5"

Details

Item
Sorbent Pad
Material
Polypropylene
Product Type
Sorbent Pad
Color
Green
Absorbency Weight
Light

Description

Chem Spill Pad,Wipe,5x4.5 In.,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.