Zoro Homepage

Syringe Filter, 25mm, PK100

  • Mfr # 36L285

  • Zoro # G5058121


product price: $286.99
/pk 100, $2.87/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Filter Material
Glass Microfiber, Nylon, Polypropylene
Membrane Dia.
25mm
Pore Size
0.45 um
Outlet Connection
Male Luer-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36L285
Zoro #
G5058121
UPC #
190735557648
Country of Origin
United States

Dimensions

Membrane Dia.
25mm
Pore Size
0.45 um
Membrane Diameter
25 mm
Housing Diameter
25 mm

Details

Housing Material
Polypropylene
Filter Material
Glass Microfiber, Nylon, Polypropylene
Item
Syringe Filter
Outlet Connection
Male Luer-Lok
Capacity
100 mL
Inlet Connection
Female Luer Lock
For Use With
liquids
Autoclavable
Yes
Product Type
Syringe Filter
Outlet Connection Type
Male Luer Slip
Maximum Capacity
100 mL
Inlet Connection Type
Female Luer Lock
Maximum Operating Pressure - English
87 psi
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Compatible Product Type
Female Luer Lock Inlet
Maximum Operating Pressure - Metric
90 bar
Sterile/Non-Sterile
Non-Sterile

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Glass Microfiber, Nylon, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.