Zoro Homepage

Syringe Filter, Pore Size 0.2 um, PK100

  • Mfr # LE-TNY-020047

  • Zoro # G812481827


product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns

Key Features

Pore Size
0.2 um
Sterile/Non-Sterile
Non-Sterile
Product Type
Membrane Filter
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Filter Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-TNY-020047
Zoro #
G812481827
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
0.2 um
Membrane Diameter
47 mm
Diameter
47 mm

Details

Sterile/Non-Sterile
Non-Sterile
Product Type
Membrane Filter
Item
Membrane Filter
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Filter Material
Nylon
Material
Nylon

Description

Membrane Filter, Diameter 47 mm, Pore Size 0.2 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.