Zoro Homepage

Syringe Filter, Pore Size 0.2 um, PK100

  • Mfr # LE-TNY-020090

  • Zoro # G212481885


product price: $320.99
/pk 100, $3.21/ea
Free Shipping & Returns

Key Features

Pore Size
0.2 um
Filter Material
Nylon
Sterile/Non-Sterile
Non-Sterile
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Product Type
Membrane Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-TNY-020090
Zoro #
G212481885
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
0.2 um
Membrane Diameter
90 mm
Diameter
90 mm

Details

Item
Membrane Filter
Filter Material
Nylon
Sterile/Non-Sterile
Non-Sterile
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Product Type
Membrane Filter
Material
Nylon

Description

Membrane Filter, Diameter 90 mm, Pore Size 0.2 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.