Zoro Homepage

Syringe Filter, Pore Size 0.2 um, PK100

  • Mfr # LE-TPES-020047

  • Zoro # G812480585


product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns

Key Features

Pore Size
0.2 um
Filter Material
Polyethersulfone
Compatible Solutions
Mild Acids, Saline, Water
Product Type
Membrane Filter
Membrane Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-TPES-020047
Zoro #
G812480585
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
0.2 um
Membrane Diameter
47 mm
Diameter
47 mm

Details

Filter Material
Polyethersulfone
Compatible Solutions
Mild Acids, Saline, Water
Product Type
Membrane Filter
Item
Membrane Filter
Sterile/Non-Sterile
Non-Sterile
Material
Polyethersulfone

Description

Membrane Filter, Diameter 47 mm, Pore Size 0.2 um, Material Polyethersulfone, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.