Zoro Homepage

Syringe Filter, Pore Size 0.2 um, PK25

  • Mfr # LE-TNY-020142

  • Zoro # G712481842


product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns

Key Features

Pore Size
0.2 um
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Product Type
Membrane Filter
Filter Material
Nylon
Membrane Diameter
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-TNY-020142
Zoro #
G712481842
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
0.2 um
Membrane Diameter
142 mm
Diameter
142 mm

Details

Item
Membrane Filter
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Product Type
Membrane Filter
Filter Material
Nylon
Sterile/Non-Sterile
Non-Sterile
Material
Nylon

Description

Membrane Filter, Diameter 142 mm, Pore Size 0.2 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.