Syringe Filter, Pore Size 0.2 um, PK25
Mfr # LE-TPES-020142
Zoro # G412480596
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
Key Features
Pore Size
0.2 um
Filter Material
Polyethersulfone
Membrane Diameter
142 mm
Sterile/Non-Sterile
Non-Sterile
Product Type
Membrane Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-TPES-020142
Zoro #
G412480596
UPC #
-
Country of Origin
United States
Dimensions
Pore Size
0.2 um
Membrane Diameter
142 mm
Diameter
142 mm
Details
Item
Membrane Filter
Filter Material
Polyethersulfone
Sterile/Non-Sterile
Non-Sterile
Product Type
Membrane Filter
Compatible Solutions
Mild Acids, Saline, Water
Material
Polyethersulfone
Description
Membrane Filter, Diameter 142 mm, Pore Size 0.2 um, Material Polyethersulfone, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.