Zoro Homepage

Syringe Filter, Pore Size 0.22 um, PK10

  • Mfr # LE-HYBK6-10

  • Zoro # G712480814


product price: $32.49
/pk 10, $3.25/ea

Key Features

Pore Size
0.22 um
Inlet Connection Type
Male Slip
Inlet Connection Gender
Female
Outlet Connection Gender
Male
Maximum Operating Pressure - English
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-HYBK6-10
Zoro #
G712480814
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
0.22 um
Membrane Diameter
25 mm
Housing Diameter
25 mm

Details

Inlet Connection Type
Male Slip
Inlet Connection Gender
Female
Item
Syringe Filter
Outlet Connection Gender
Male
Maximum Operating Pressure - English
75 psi
Sterile/Non-Sterile
Non-Sterile
Outlet Connection Type
Luer Slip
Product Type
Syringe Filter
Maximum Operating Pressure - Metric
5.2 bar
Filter Material
Hydrophobic Multi-Layer Barrier
Autoclavable
Yes
Housing Material
Polypropylene
Maximum Capacity
100 mL
Compatible Product Type
Electrical Pipette, Pipette Controller

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Male Slip, Pore Size 0.22 um, Filter Material Hydrophobic Multi-Layer Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.