Syringe Filter, Pore Size 0.22 um, PK100
Mfr # LE-HYBK6-100
Zoro # G512480809
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
Key Features
Pore Size
0.22 um
Inlet Connection Type
Male Slip
Inlet Connection Gender
Female
Product Type
Syringe Filter
Filter Material
Hydrophobic Multi-Layer Barrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-HYBK6-100
Zoro #
G512480809
UPC #
-
Country of Origin
United States
Dimensions
Pore Size
0.22 um
Membrane Diameter
25 mm
Housing Diameter
25 mm
Details
Inlet Connection Type
Male Slip
Inlet Connection Gender
Female
Product Type
Syringe Filter
Filter Material
Hydrophobic Multi-Layer Barrier
Housing Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Maximum Operating Pressure - Metric
5.2 bar
Item
Syringe Filter
Maximum Capacity
100 mL
Outlet Connection Type
Luer Slip
Compatible Product Type
Electrical Pipette, Pipette Controller
Outlet Connection Gender
Male
Autoclavable
Yes
Maximum Operating Pressure - English
75 psi
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Male Slip, Pore Size 0.22 um, Filter Material Hydrophobic Multi-Layer Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.