Syringe Filter, Pore Size 0.22 um, PK25
Mfr # LE-HYBK4-25
Zoro # G312480733
product price: $68.89
/pk 25, $2.76/eaKey Features
Pore Size
0.22 um
Inlet Connection Gender
Male
Inlet Connection Type
Male Slip
Product Type
Syringe Filter
Housing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-HYBK4-25
Zoro #
G312480733
UPC #
-
Country of Origin
United States
Dimensions
Pore Size
0.22 um
Membrane Diameter
25 mm
Housing Diameter
25 mm
Details
Inlet Connection Gender
Male
Inlet Connection Type
Male Slip
Product Type
Syringe Filter
Housing Material
Polypropylene
Autoclavable
Yes
Outlet Connection Gender
Male
Item
Syringe Filter
Compatible Product Type
Electrical Pipette, Pipette Controller
Maximum Operating Pressure - English
75 psi
Maximum Capacity
100 mL
Outlet Connection Type
Luer Slip
Maximum Operating Pressure - Metric
5.2 bar
Filter Material
Hydrophobic Multi-Layer Barrier
Sterile/Non-Sterile
Non-Sterile
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Male, Inlet Connection Type Male Slip, Pore Size 0.22 um, Filter Material Hydrophobic Multi-Layer Barrier, Compatible Product Type Electrical Pipette, Pipette Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.