Syringe Filter, Pore Size 0.45 um, PK100
Mfr # LE-TNY-045025
Zoro # G712481835
product price: $93.89
/pk 100, $0.94/ea
Free Shipping & Returns
Key Features
Pore Size
0.45 um
Filter Material
Nylon
Membrane Diameter
25 mm
Product Type
Membrane Filter
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-TNY-045025
Zoro #
G712481835
UPC #
-
Country of Origin
United States
Dimensions
Pore Size
0.45 um
Membrane Diameter
25 mm
Diameter
25 mm
Details
Filter Material
Nylon
Product Type
Membrane Filter
Sterile/Non-Sterile
Non-Sterile
Item
Membrane Filter
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Material
Nylon
Description
Membrane Filter, Diameter 25 mm, Pore Size 0.45 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.