Syringe Filter, Pore Size 0.45 um, PK100
Mfr # LE-TPES-045025
Zoro # G212480598
product price: $81.69
/pk 100, $0.82/ea
Free Shipping & Returns
Key Features
Pore Size
0.45 um
Filter Material
Polyethersulfone
Compatible Solutions
Mild Acids, Saline, Water
Product Type
Membrane Filter
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-TPES-045025
Zoro #
G212480598
UPC #
-
Country of Origin
United States
Dimensions
Pore Size
0.45 um
Membrane Diameter
25 mm
Diameter
25 mm
Details
Filter Material
Polyethersulfone
Compatible Solutions
Mild Acids, Saline, Water
Item
Membrane Filter
Product Type
Membrane Filter
Sterile/Non-Sterile
Non-Sterile
Material
Polyethersulfone
Description
Membrane Filter, Diameter 25 mm, Pore Size 0.45 um, Material Polyethersulfone, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.