Syringe Filter, Pore Size 0.45 um, PK100
Mfr # LE-TPES-045047
Zoro # G412480602
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
Key Features
Pore Size
0.45 um
Filter Material
Polyethersulfone
Sterile/Non-Sterile
Non-Sterile
Membrane Diameter
47 mm
Product Type
Membrane Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-TPES-045047
Zoro #
G412480602
UPC #
-
Country of Origin
United States
Dimensions
Pore Size
0.45 um
Membrane Diameter
47 mm
Diameter
47 mm
Details
Item
Membrane Filter
Filter Material
Polyethersulfone
Sterile/Non-Sterile
Non-Sterile
Product Type
Membrane Filter
Compatible Solutions
Mild Acids, Saline, Water
Material
Polyethersulfone
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Polyethersulfone, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.