Zoro Homepage

Syringe Filter, Pore Size 0.45 um, PK100

  • Mfr # LE-TPES-045090

  • Zoro # G512480588


product price: $297.99
/pk 100, $2.98/ea
Free Shipping & Returns

Key Features

Pore Size
0.45 um
Sterile/Non-Sterile
Non-Sterile
Membrane Diameter
90 mm
Filter Material
Polyethersulfone
Compatible Solutions
Mild Acids, Saline, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-TPES-045090
Zoro #
G512480588
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
0.45 um
Membrane Diameter
90 mm
Diameter
90 mm

Details

Item
Membrane Filter
Sterile/Non-Sterile
Non-Sterile
Filter Material
Polyethersulfone
Compatible Solutions
Mild Acids, Saline, Water
Product Type
Membrane Filter
Material
Polyethersulfone

Description

Membrane Filter, Diameter 90 mm, Pore Size 0.45 um, Material Polyethersulfone, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.