Syringe Filter, Pore Size 0.45 um, PK25
Mfr # LE-TNY-045142
Zoro # G612481843
product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
Key Features
Pore Size
0.45 um
Product Type
Membrane Filter
Filter Material
Nylon
Membrane Diameter
142 mm
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-TNY-045142
Zoro #
G612481843
UPC #
-
Country of Origin
United States
Dimensions
Pore Size
0.45 um
Membrane Diameter
142 mm
Diameter
142 mm
Details
Item
Membrane Filter
Product Type
Membrane Filter
Filter Material
Nylon
Compatible Solutions
Acetic Acid, Alcohols, Hexane, Saline, Water
Sterile/Non-Sterile
Non-Sterile
Material
Nylon
Description
Membrane Filter, Diameter 142 mm, Pore Size 0.45 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, Autoclavable Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.