Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, Pore Size 0.8 um, PK25

  • Mfr # LE-HYBK5-25

  • Zoro # G812480820


product price: $68.89
/pk 25, $2.76/ea

Key Features

Inlet Connection Gender
Female
Pore Size
0.8 um
Inlet Connection Type
Male Slip
Sterile/Non-Sterile
Non-Sterile
Membrane Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-HYBK5-25
Zoro #
G812480820
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
0.8 um
Membrane Diameter
25 mm
Housing Diameter
25 mm

Details

Inlet Connection Gender
Female
Inlet Connection Type
Male Slip
Sterile/Non-Sterile
Non-Sterile
Maximum Capacity
100 mL
Product Type
Syringe Filter
Autoclavable
Yes
Housing Material
Polypropylene
Filter Material
Hydrophobic Multi-Layer Barrier
Maximum Operating Pressure - English
75 psi
Outlet Connection Gender
Male
Item
Syringe Filter
Maximum Operating Pressure - Metric
5.2 bar
Compatible Product Type
Electrical Pipette, Pipette Controller
Outlet Connection Type
Luer Slip

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Male Slip, Pore Size 0.8 um, Filter Material Hydrophobic Multi-Layer Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.