Closure, 10mm, Rubber, PK5000
Mfr # DX444061
Zoro # G5369691
product price: $1,083.99
/pk 5000, $0.22/ea
Free Shipping & Returns
Key Features
Color
Gray
Neck Size
10 mm
Material of Construction
Rubber
Screw Closure Size
10mm
Liner
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX444061
Zoro #
G5369691
UPC #
-
Country of Origin
France
Dimensions
Neck Size
10 mm
Screw Closure Size
10mm
Details
Item
Closure
Color
Gray
Material of Construction
Rubber
Liner
Rubber
Resists
Acids, Alcohols, Bases, Esters
Description
Closure, Neck Size 10 mm, Screw Closure Size 10mm, Color Gray, Resists Acids, Alcohols, Bases, Esters, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.