Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Closure, 23mm, Rubber, PK10 (Discontinued)

  • Mfr # DX407025-10
  • Zoro # G5411691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX407025-10
Zoro #
G5411691
UPC #
-
Country of Origin
France

Dimensions

Screw Closure Size
23mm
Neck Size
23mm

Details

Item
Closure
Color
Natural
Material of Construction
Rubber
Liner
Rubber
Resists
Acids, Alcohols, Bases and Esters

Description

Closure, Neck Size 23mm, Screw Closure Size 23mm, Color Natural, Resists Acids, Alcohols, Bases and Esters, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.