Zoro Homepage
This item is Discontinued.
No Product Image Available

Closure, 45mm, Silicone, PK2 (Discontinued)

  • Mfr # DX263049-02
  • Zoro # G5370784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX263049-02
Zoro #
G5370784
UPC #
-
Country of Origin
France

Dimensions

Screw Closure Size
45mm
Neck Size
45mm

Details

Item
Closure
Color
Clear
Liner
Silicone
Resists
Acids, Alcohols, Bases and Esters
Material of Construction
Silicone

Description

Closure, Neck Size 45mm, Screw Closure Size 45mm, Color Clear, Resists Acids, Alcohols, Bases and Esters, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.