Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Stopper, 101.6mm, Clear, Silicone (Discontinued)

  • Mfr # 4120-0016
  • Zoro # G5416747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-0016
Zoro #
G5416747
UPC #
-
Country of Origin
United States

Dimensions

Height
51 mm
Manufacturers Warranty Length
6 mo
Screw Closure Size
101.6mm
Neck Size
101.6 mm
Top Dia.
126 mm
Bottom Dia.
90 mm
Stopper Size
16

Details

Item
Stopper
Color
Clear
Resists
Alcohols, Bases, Moisture
Material of Construction
Silicone

Description

Stopper, Stopper Size 16, Neck Size 101.6 mm, Screw Closure Size 101.6mm, Color Clear, Resists Alcohols, Bases, Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.