Zoro Homepage
This item is Discontinued.
No Product Image Available

Stopper, 12.7mm, Clear, Rubber, PK20 (Discontinued)

  • Mfr # DX407015-20
  • Zoro # G5380313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX407015-20
Zoro #
G5380313
UPC #
-
Country of Origin
France

Dimensions

Neck Size
12.7mm
Screw Closure Size
12.7mm
Manufacturers Warranty Length
6 mo

Details

Item
Stopper
Color
Clear
Material of Construction
Rubber
Resists
Moisture, Alcohol, Base

Description

Stopper, Neck Size 12.7mm, Screw Closure Size 12.7mm, Color Clear, Resists Moisture, Alcohol, Base, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.