Zoro Homepage

Bath Rug, Elegance, 24x36, 28 oz., White

  • Mfr # 08297STK

  • Zoro # G3952767


product price: $30.29
/ea

Key Features

Color
White
Length
36 in
Width
24 in
Weight
28 oz
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08297STK
Zoro #
G3952767
UPC #
755035970179
Country of Origin
India

Dimensions

Length
36 in
Width
24 in
Overall Width
24 in
Overall Length
36 in

Details

Item
Bathroom Rug
Color
White
Weight
28 oz
Material
Cotton
Backing
Cotton Duck
Series
Elegance
Product Type
Bathroom Rug
Backing Material
Cotton Duck
Body Material
Cotton

Description

Bathroom Rug, Elegance Series, Width 24 in, Length 36 in, Color White, Weight 28 oz, Material Cotton, Cotton Duck Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.