Bath Rug, Essence, 21x34, 19 oz., White
Mfr # 08287STK
Zoro # G4043182
product price: $26.29
/eaKey Features
Color
White
Length
34 in
Width
21 in
Weight
19 oz
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08287STK
Zoro #
G4043182
UPC #
755035970070
Country of Origin
India
Dimensions
Length
34 in
Width
21 in
Overall Width
21 in
Overall Length
34 in
Details
Item
Bathroom Rug
Color
White
Weight
19 oz
Material
Cotton
Backing
Cotton Duck
Series
Essence
Product Type
Bathroom Rug
Backing Material
Cotton Duck
Body Material
Cotton
Description
Bathroom Rug, Essence Series, Width 21 in, Length 34 in, Color White, Weight 19 oz, Material Cotton, Cotton Duck Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.