Zoro Homepage
This item is Discontinued.
Lackmond 14 x 1 - 20mm arbor SPL Series Asphalt / Block HA141251SPL

14 x 1 - 20mm arbor SPL Series Asphalt / Block (Discontinued)

  • Mfr # HA141251SPL
  • Zoro # G904403034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA141251SPL
Zoro #
G904403034
UPC #
644215322658
Country of Origin
Viet Nam

Dimensions

Abrasive Depth
16.5"
Height
10mm
Length
0.25"
Width
15.5"
Inside Diameter
14"

Details

Item
Diamond Blade for Asphalt/Block
Materials Cut
Steel

Description

The SPL Series Asphalt/Block Blade is an excellent cost-performance value designed to be used on both hand held and low horsepower walk behind saws. They are engineered with U-channel gullets and wedge segments which help remove debris, keep the blade cool, and provide undercut protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.