Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lackmond 14 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5141251

14 x 1 - 20mm arbor STS-5 Series Multi-Application Blade (Discontinued)

  • Mfr # STS5141251
  • Zoro # G504403045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS5141251
Zoro #
G504403045
UPC #
644215029106
Country of Origin
Thailand

Dimensions

Length
0.25"
Abrasive Depth
16.5"
Height
12mm
Width
15.5"
Inside Diameter
14"

Details

Item
Multi-Application Diamond Blade
Materials Cut
Steel

Description

The STS-5 Multi-Application Blade is designed with a castellated segmented turbo rim with undercut protection and is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone, and much more. It is engineered with an air-cooling core to reduce heat and a high tension-core for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.